12x12 Bianco Carrara, Glass Marble Polished Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK

  • Mfr # APLBL8803CAA

  • Zoro # G311320320


product price:  $194.99
/pk 5, $39.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
11.8 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBL8803CAA
Zoro #
G311320320
UPC #
840175523276
Country of Origin
China

Dimensions

Length
12 in
Width
11.8 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Material
Glass, Marble
Shape
Hexagon
Finish
Polished, etched
Coverage Area
4.92 sq. ft

Description

Ready to create a hex-cellent design? This Bianco Carrara Glass marble and glass tile in a honeycomb pattern is all you need! Combining classic beauty of natural stone with the modern look of glass, this hexagon mosaic tile gives any room an artistic boost. Update your walls and floors in a fun shape using this geometric tile where uniqueness is desired. You can introduce the playful six-sided pattern without ever disturbing the neutral color scheme of a space. Create accent walls reminiscent of a beehive with a neutral color scheme that’s easy to match any decor. With its timeless beauty that fits almost any design style, hexagon tiles can be used anywhere from the bathroom to the entryway, shower floor to fireplace surrounds. If you are looking for something a little adventurous using a classic and timeless pattern, this marble and glass hexagon tile is the way to go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products