
12x12 Eastern White, Beige Travertine Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLKB88C02A
Zoro # G311319799
product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLKB88C02A
Zoro #
G311319799
UPC #
840175527793
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
Beige and White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Polished Eastern White marble is paired with tumbled Beige travertine in this linear mosaic pattern to give you a totally luxurious tactile feel and an amazing visual interest. The marriage of different textures found in two genuine stones add visual weight to the mosaic tile design, lending it a unique storied feel. If your room seems to lack texture, warmth or visual interest, this neutral marble mosaic tile will add a huge dose of authenticity to your interior while simultaneously pulling it together. Keep your bathroom feeling classic by running this marble tile behind the backsplash, around the tub or inside the shower area while making sure that the neutral decor doesn’t lack interest or depth. Convey a classic mood on a kitchen backsplash with natural stone beauty and enhance the visual texture for a totally satisfactory design scheme. Even if your room’s decor is based on a restrained palette of colours and materials, this marble mosaic tile will brings the right amount of interest to enhance textural variety. Be it a statement wall, accent border or fireplace surround, this marble mosaic tile fills spaces with a soothing feel while creating a discernible design statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.