
12x12 Eastern White, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLDC88B09A
Zoro # G011319754
product price:Â $224.99
/pk 5, $45.00/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88B09A
Zoro #
G011319754
UPC #
840175525317
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
Cotton White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
With its simple beauty and classic style, this Eastern White, Bianco Carrara marble basket weave tile brings understated elegance to any room. Known for its sensual feel and retro style beauty, marble basketweave tile is an unparalleled choice for slip-resistant bathroom floor, dynamic kitchen backsplash or monumental accent wall when you want to add an exquisite environment to a scheme. Guaranteed to imbue your home or business with a classic ambiance, this white basket weave tile does not interfere with other decorative elements which makes it a safe bet when pairing with different decor elements of any color or style. Concerned about a white bathroom feeling stark? Bring a punch of pattern to a shower or bathroom floor while laying a clean white foreground. This mosaic tile keeps any kitchen backsplash design feel fresh while letting other colors shine. White marble woven tile is great to maximize the feeling of space in compact showers, narrow rooms, and backsplash areas while evoking a timeless retro sense at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.