
12x12 Eastern White, Wooden Grey Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLKB88P33A
Zoro # G911320423
product price:Â $218.99
/pk 5, $43.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLKB88P33A
Zoro #
G911320423
UPC #
840175527991
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Height
6 in
Details
Material
Marble
Shape
Brick
Color
White and Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
This white and gray marble mosaic tile is a classic design statement that oozes sophisticated elegance. Eastern White and Wooden Grey marble tiles are cut into sleek linear shapes to form a unique stacked arrangement that results in a stunning visual appeal. Layering two neutral tones creates a soft look in design that feels soothing, cool and refreshing. Looking for an artistic way to elevate a neutral area? This marble mosaic tile creates an elegant backdrop for a vanity, gives a stylish tranquil feel to a shower, and brings a sense of luxury to any kitchen space. Its soothing color scheme creates a laid-back feel, while enhancing visual texture with its sleek linear pattern. Backed on a mesh sheet for easy installation, it can be cut into pieces to serve as an accent or border tile mixed with other marble tiles. Looking for a classic backsplash design that has staying power? This marble mosaic tile combines elegance and timeless style for a decor that is meant to last!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.