12x12 Emperador Dark, Beige Travertine Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
- Mfr # APL013288MPA
- Zoro # G111320131
Key Features
Specifications
Details
- MFR #
- APL013288MPA
- Zoro #
- G111320131
- UPC #
- 840175527700
- Country of Origin
- China
- Material
- Marble
- Shape
- Brick
- Color
- Beige and Brown
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls and Floor, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
The classic charm of natural stone with a sense of modern appeal- this mosaic tile has it all! Marble chips in varying shades of brown and beige are laid straight on top of one another to form a stack bond that conveys a slightly modern feel. If you want your walls to retain a classic character while giving your décor a bit of creative flair, this tile has got you covered! Looking for luxurious tiles for an entryway project? A marble accent wall helps you design a truly elegant foyer. The square tiles form a classic geometric pattern in this mosaic tile for a subtle yet dynamic look to make a room feel energized. The versatility of its earth tone color palette makes this marble tile a timeless backsplash option in kitchen and bathroom projects alike.
- Weight and Dimension: Individual tile - 0.6-in x 2-in, Mosaic sheet - 12-in W x 12-in L, Thickness - 0.375-in, Sq ft per sheet - 1, Sheets per box - 5, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls and Floor, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.