12x12 Gray, White Terrazzo, Dolomite, Limestone Marble Wall and Floor Tile 5.08 sq ft/case, 5PK

  • Mfr # APLVNZ8808BA

  • Zoro # G815830141


product price: $152.99
/pk 5, $30.60/ea
Free Shipping & Returns

Key Features

Finish
Honed
Material
Terrazzo, Marble
Shape
Basketweave
Length
12.1 in
Width
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLVNZ8808BA
Zoro #
G815830141
UPC #
840175592876
Country of Origin
Turkey

Dimensions

Length
12.1 in
Width
12.1 in
Thickness
0.38 in

Details

Finish
Honed
Color
Charcoal Gray, White
Material
Terrazzo, Marble
Shape
Basketweave

Description

Timeless sophistication meets contemporary design with this basketweave mosaic tile, crafted from a striking blend of deep charcoal terrazzo, crisp white dolomite, and rich black limestone marble. The terrazzo’s flecked texture, with delicate white and black specks, adds depth and character, while the dolomite strips provide clean, bright accents for balance. Black limestone marble elements introduce a touch of dramatic elegance, enhancing the visual richness of the pattern.
The honed finish delivers a smooth, matte surface that feels refined and understated—perfect for spaces that demand a classic yet modern aesthetic. Whether you're designing a luxurious bathroom, a bold kitchen backsplash, or a statement entryway, this tile offers both style and practicality. Its durability makes it suitable for high-traffic floors, while its architectural basketweave pattern creates visual interest on shower walls and accent areas alike. Ideal for residential and commercial spaces where design makes the difference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products