12x12 in. Polished Soft White, Gray Stone Arabesque Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLTRL888A

  • Zoro # G315830269


product price:  $373.99
/pk 5, $74.80/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Finish
Polished
Material
Stone
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL888A
Zoro #
G315830269
UPC #
840175593101
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.38 in

Details

Finish
Polished
Material
Stone
Shape
Arabesque
Color
Soft White, Gray

Description

This polished stone tile exudes understated elegance with its soft white and gray veining thats both classic and effortlessly modern. The arabesque-inspired shape, detailed with delicate curves and bold circular accents, creates a sophisticated design that feels luxurious yet approachable. The combination of polished surfaces and intricate patterns makes this tile a versatile favorite for contemporary and traditional spaces alike.At 11.8x11.8 inches per sheet and mesh-mounted for easy installation, these tiles work wonders in high-traffic floors, stylish shower walls, or as a statement-making kitchen backsplash. Picture them transforming a powder room into a boutique-style haven or creating a stunning focal wall in a chic commercial lobby. The polished finish subtly reflects light, adding a touch of brightness and depth to any room.These tiles arent just pretty; theyre practical, too. Durable enough for commercial use and heat-resistant up to 150 degrees farenheit, theyre ready for whatever life throws at them-heels, spills, or even your morning coffee disaster. Fancy yet functional, theyre a perfect match for spaces that demand attention.


  • Tile Dimension: 11.8 x 11.8 in., thickness: 9.53 mm, sq ft per sheet: 0.97, sheets per box: 5, sq ft per box: 4.83
  • Stone material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.