12x12 in. Polished Stone White, Gray Stone Diamond Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLTRL887A

  • Zoro # G715830067


product price:  $346.99
/pk 5, $69.40/ea
Free Shipping & Returns

Key Features

Color
Stone White, Gray
Width
11.8 in
Material
Stone
Shape
Diamond
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL887A
Zoro #
G715830067
UPC #
840175593095
Country of Origin
China

Dimensions

Width
11.8 in
Length
11.8 in
Thickness
0.38 in

Details

Color
Stone White, Gray
Material
Stone
Shape
Diamond
Finish
Polished

Description

This tile design is a perfect blend of elegance and artistry, featuring polished white stone with delicate gray veining that exudes sophistication. The intricate pattern combines petal-like shapes with sharp geometric curves, creating a floral-meets-modern aesthetic thats as unique as it is timeless. The subtle black accents add depth and a touch of contrast, making these tiles a conversation piece in any setting.Perfectly sized at 11.8x11.8 inches, the mesh-mounted design ensures hassle-free installation, whether you're sprucing up a high-traffic floor, crafting a stunning shower wall, or adding a touch of luxury to a commercial space. Picture them in your kitchen as a show-stopping backsplash or on your bathroom walls for a spa-like retreat. Their versatility and durability make them a favorite for both residential and commercial projects, blending form and function seamlessly.These tiles are not just about style-theyre about creating spaces that inspire. The polished surface reflects light beautifully, giving your room a brighter, more spacious feel. Easy to clean and built to withstand heat up to 150 degrees farenheit, they bring elegance to even the most functional areas. With these tiles, your space doesnt just shine-it dazzles.


  • Tile Dimension: 11.8 x 11.8 in., thickness: 9.53 mm, sq ft per sheet: 0.97, sheets per box: 5, sq ft per box: 4.83
  • Stone material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products