This item is Discontinued.

Apollo Tile 12x12 Light Gray, White Terrazzo, Dolomite Marble Mosaic Wall and Floor Tile 5 sq ft/case, 5PK APLVNZ8807SA

12x12 Light Gray, White Terrazzo, Dolomite Marble Mosaic Wall and Floor Tile 5 sq ft/case, 5PK (Discontinued)

  • Mfr # APLVNZ8807SA
  • Zoro # G815830073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLVNZ8807SA
Zoro #
G815830073
UPC #
840175592869
Country of Origin
Turkey

Dimensions

Length
12 in
Width
12 in
Thickness
0.38 in

Details

Shape
Square
Color
Light Gray and White
Finish
Honed
Material
Terrazzo Marble

Description

Sophisticated, structured, and effortlessly modern, this terrazzo and dolomite tile brings precision and style to any surface. Featuring a honed finish that’s smooth yet grounded, the design plays with contrast—a deep charcoal terrazzo base speckled with white and black is framed by sleek dolomite marble strips to create a bold square grid pattern. This is the tile for lovers of clean lines and timeless geometry with just the right touch of drama.
Perfect for high-traffic floors, shower walls, and even commercial spaces, this tile handles both style and practicality with ease. It’s a go-to for those wanting a standout kitchen backsplash, a unique bathroom accent, or an entryway designed to impress. The mesh-mounted sheets make installation a breeze, while the durable honed surface ensures effortless maintenance. While not a fan of pools, this tile thrives on walls, floors, and even heat-prone areas like fireplaces. It’s more than just a tile—it’s a modern classic.
Whether you go for bold contrasts or softer tones, this tile brings versatility, precision, and sophistication to your design. It’s not just a tile—it’s a canvas for your creativity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.