
12x12 Oriental White Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLDC88P16A
Zoro # G211320383
product price:Â $228.99
/pk 5, $45.80/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Penny Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88P16A
Zoro #
G211320383
UPC #
840175525492
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Penny Round
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
This Oriental White marble mosaic tile is the interpretation of traditional penny rounds with a slightly different graphic appeal. The ever-classic pattern is recreated using two different size penny tiles in a crisp white palette for enhanced visual impact. It induces a feeling of relaxation and peace in the room with a circular pattern that is pleasing to the eye! This white marble penny tile is the perfect way to create a playful scheme while still maintaining a neutral palette for a serene feel! Create a vintage-inspired penny round effect on the kitchen backsplash, vanity surround or shower while you enjoy the feeling of freshness that comes along with it! Interested in using smaller doses? Its mesh backing allows you to cut tile into pieces while it also makes installations easy and quick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.