Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x12 Polished Eastern Black, Eastern White Marble Wall and Floor Tile 5 sq ft/case, 5PK

  • Mfr # APLTX88B01PA

  • Zoro # G715830227


product price: $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Shape
Basketweave
Length
12 in
Width
12 in
Color
Eastern Black, White
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTX88B01PA
Zoro #
G715830227
UPC #
840175592708
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.38 in

Details

Shape
Basketweave
Finish
Polished
Color
Eastern Black, White
Material
Marble

Description

The Malaga Nero Basketweave Mosaic Tile brings bold sophistication and timeless elegance to your design. Crafted from polished Eastern Black and Eastern White marble, this tile features a striking jet black and crisp white color palette, forming a classic basketweave pattern. The intricate interplay of 1x1-inch black squares and 0.4x2.4-inch white strips creates depth and movement, making it a stylish centerpiece in any room.
Perfect for high-end bathroom floors, chic shower walls, or luxurious kitchen backsplashes, this tile offers durability with a polished finish that enhances its natural sheen. Its mesh-mounted backing ensures easy installation, while its versatile design pairs beautifully with gold or matte black fixtures for a modern touch or nickel accents for a more traditional look.
Designed for light to high-traffic floors, indoor walls, and heat-prone areas, this tile combines form and function seamlessly. Whether you’re curating a dramatic feature wall or adding timeless charm to a powder room, the Malaga Nero Basketweave Mosaic Tile is the perfect blend of sophistication and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.