12x12 Polished Gray Calacatta Gold, Thassos Marble Wall and Floor Tile 5 sq ft/case, 5PK

  • Mfr # APLTSC88B38A

  • Zoro # G115830230


product price:  $175.99
/pk 5, $35.20/ea
Free Shipping & Returns

Key Features

Material
Marble
Length
12 in
Finish
Polished
Shape
Basketweave
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTSC88B38A
Zoro #
G115830230
UPC #
840175592609
Country of Origin
China

Dimensions

Length
12 in
Thickness
0.38 in
Width
12 in

Details

Material
Marble
Finish
Polished
Color
White Gray
Shape
Basketweave

Description

The Calacatta Gold and Thassos Basketweave Marble Mosaic Tile offers a perfect blend of timeless elegance and modern sophistication. Featuring a polished surface, the bright white Thassos marble is beautifully paired with soft gray veining and golden accents from the Calacatta Gold, creating a stunning contrast that feels both luxurious and versatile. Each 12" x 12" mesh-mounted sheet ensures easy installation, while the intricate basketweave pattern crafted with 1x1.9" and 0.4x0.4" chips, adds texture and movement to any space.
Perfect for creating show-stopping kitchen backsplashes, spa-inspired shower walls, or elegant feature floors, this mosaic tile is durable enough for both residential and commercial applications. The polished finish reflects light, making spaces feel brighter and more expansive, while the basketweave design brings a touch of classic charm with a contemporary edge.
With its ability to complement gold, matte black, or chrome fixtures, this tile adapts effortlessly to various design styles. It’s ideal for everything from cozy powder rooms to high-traffic commercial spaces. Durable, eye-catching, and undeniably chic, the Calacatta Gold and Thassos Basketweave Mosaic is the definition of timeless luxury.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.