Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x12 Thassos, Eastern Black, White Marble Octagon Square Wall and Floor Tile 5.08 sq ft/case, 5PK

  • Mfr # APLTX88S23A

  • Zoro # G515830175


product price: $145.99
/pk 5, $29.20/ea
Free Shipping & Returns

Key Features

Shape
Octagon, Square
Material
Marble
Width
12.1 in
Color
Black, White
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTX88S23A
Zoro #
G515830175
UPC #
840175592791
Country of Origin
China

Dimensions

Width
12.1 in
Length
12.1 in
Thickness
0.38 in

Details

Shape
Octagon, Square
Material
Marble
Finish
Polished
Color
Black, White

Description

Step back into timeless elegance with this Thassos and Eastern Black Octagon Mosaic Tile. The polished Thassos white tiles, paired with contrasting deep Eastern Black accents, create a bold yet classic color palette that whispers sophistication. This dynamic black-and-white combo is a favorite in the tile industry for creating eye-catching patterns and vintage-inspired looks.
The tile design features a 12x12-inch mesh-mounted sheet with a combination of octagonal white tiles (1.2x1.2"), bold black squares (1.2x2"), and petite black accents (0.4x0.4").** This geometry is perfect for walls and floors, from chic shower walls to elegant backsplashes. Its polished surface not only glows but also resists stains, making it practical for busy households.
Think retro vibes for modern times—whether you're curating a statement bathroom or adding flair to a cozy café. This tile turns heads without trying too hard, bringing in a little Art Deco magic with every square inch. It's a love letter to minimalism, dressed up just enough to impress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products