Shop APOLLO TILE
See all product information
Create Account
12x12 Thassos Honed Snow White Marble Mosaic Hexagon Wall and Floor Tile 4.83 sq ft/case, 5PK
- Mfr # APLMKN88G53HA
- Zoro # G415830114
product price:
$
172.99
/pk of 5, $34.60/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLMKN88G53HA
- Zoro #
- G415830114
- UPC #
- 840175592340
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Snow White
- Finish
- Honed
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.38 in
Description
Give your home a stylish upgrade with our Thassos Honed White Hexagon Marble Mosaic Tile. This polished beauty, with its crisp white hue, adds a touch of classic sophistication to any space. Perfectly designed with a 2x2" chip size, it’s ideal for everything from bathroom walls and floors to stunning kitchen backsplashes.
Whether you're going for a sleek, modern look in your bathroom or adding some flair to your garage, this tile delivers! It’s mesh-mounted for easy installation, making DIY projects a breeze. Plus, it’s durable enough for high-traffic floors, shower walls, and even outdoor spaces. Heat resistant up to 150°F? You bet. So, go ahead and install it where you need it most.
Maintenance is a snap too – pair it with right mortar, grout, and sealer for long-lasting beauty. The Thassos tile's understated elegance will elevate your space, whether you're creating a chic, modern bathroom or a functional yet stylish garage floor.
Whether you're going for a sleek, modern look in your bathroom or adding some flair to your garage, this tile delivers! It’s mesh-mounted for easy installation, making DIY projects a breeze. Plus, it’s durable enough for high-traffic floors, shower walls, and even outdoor spaces. Heat resistant up to 150°F? You bet. So, go ahead and install it where you need it most.
Maintenance is a snap too – pair it with right mortar, grout, and sealer for long-lasting beauty. The Thassos tile's understated elegance will elevate your space, whether you're creating a chic, modern bathroom or a functional yet stylish garage floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.