
12x12 Wooden Grey, Athens Grey Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLSV88B08A
Zoro # G611319826
product price: $178.99
/pk 5, $35.80/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLSV88B08A
Zoro #
G611319826
UPC #
840175528479
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
Wooden Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
In a soothing gray palette that’s expertly refined by nature, this Wooden Grey, Athens Grey marble herringbone tile imbues your home with a relaxed, classic ambiance. Its well-known basketweave shape is perfect for intricate-looking designs where you want to break up a dull space with the illusion of pattern. This gray mosaic consists of Athens Grey and Wooden Grey marble tiles giving more depth than white tile, while adding a layer of texture and visual warmth to make the space feel cozier. Bring a truly sophisticated touch to your floor design with our grey wood-look basket weave tiles. The woven basket pattern will give depth and complexity to a neutral space, and turn it into a dynamic one rather than flat. Marble exhibits remarkable durability, which makes this mosaic tile suitable for both indoor and outdoor applications. As an added bonus, it’s a slip-resistance choice thanks to the increased number of grout joints in its intricate pattern. From a tranquil bathroom with an old-world feel to a modern living area with vintage details, this marble herringbone tile creates designs with luxury and timelessness in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.