12x13 Polished Eastern Black, White Thassos Marble Mosaic Brick Wall and Floor Tile 5.28 sq ft/case, 5PK

  • Mfr # APLTX88R07A

  • Zoro # G615830099


product price:  $158.99
/pk 5, $31.80/ea
Free Shipping & Returns

Key Features

Color
Black, White
Material
Marble
Length
13 in
Thickness
0.38 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTX88R07A
Zoro #
G615830099
UPC #
840175592760
Country of Origin
China

Dimensions

Length
13 in
Thickness
0.38 in
Width
11.7 in

Details

Color
Black, White
Material
Marble
Finish
Polished
Shape
Brick

Description

The Brick Mosaic Tile combines the bold richness of Eastern Black marble with the striking elegance of Thassos marble accents, delivering a polished finish that radiates sophistication. The rectangular brick chips, sized at 1.9x3.8 inches, are punctuated by delicate 0.3x0.3-inch squares, creating a dynamic and contemporary visual rhythm.
Perfect for indoor walls and shower designs, this mosaic offers the durability to handle light to high-traffic floors while maintaining its luxe appearance. Its polished surface reflects light beautifully, making it ideal for modern kitchens, sleek bathroom walls, or eye-catching commercial installations. Pair it with contrasting grout for a dramatic statement or opt for matching tones for seamless elegance.
While not suited for outdoor or steam room use, this tile thrives in heat-prone areas up to 150°F, adding versatility to its design. With a slight variation (V2), every sheet has unique character while maintaining a consistent aesthetic. A bold choice for timeless spaces!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products