12x13 Warm Beige Crystal Sand, Thassoss White Marble Mosaic Wall and Floor Tile 5.59 sq ft/case, 5PK

  • Mfr # APLSAH88OC02A

  • Zoro # G915830157


product price:  $229.99
/pk 5, $46.00/ea
Free Shipping & Returns

Key Features

Color
Warm Beige with Bright White
Length
13.2 in
Finish
Polished
Material
Marble
Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSAH88OC02A
Zoro #
G915830157
UPC #
840175592487
Country of Origin
China

Dimensions

Length
13.2 in
Width
12.2 in
Thickness
0.38 in

Details

Color
Warm Beige with Bright White
Finish
Polished
Material
Marble
Shape
Geometric

Description

Elevate your space with this gorgeous Crystal Sand and Thassos White polished octagon marble mosaic tile. The soft beige tones of the Crystal Sand paired with the clean, crisp white accents create a classic aesthetic that feels both timeless and fresh. The polished surface adds a subtle shine, giving your design a touch of understated luxury.
This 12x12" mesh-mounted sheet features perfectly proportioned 1x1.9" octagons and 0.4x1.3" rectangular accents, creating a pattern that’s both eye-catching and versatile. Ideal for bathroom floors, shower walls, kitchen backsplashes, or even a chic patio upgrade, this tile is built to handle everything from light traffic to high-traffic commercial spaces with ease.
Durable, easy to clean, and endlessly stylish, this tile is perfect for homeowners and designers alike. Whether you’re aiming for classic elegance or modern charm, this mosaic fits the bill. It’s proof that practical can be beautiful—and who doesn’t love a design win like that?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.