
12x15 Bardiglio, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 6.18 sqft/case, 5PK
Mfr # APLSE88F05A
Zoro # G111320124
product price: $258.99
/pk 5, $51.80/ea
Free Shipping & Returns
Key Features
Length
15.2 in
Width
11.7 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSE88F05A
Zoro #
G111320124
UPC #
840175528806
Country of Origin
China
Dimensions
Length
15.2 in
Width
11.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
Gray and White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
6.18 sq. ft
Description
If you love natural materials with romantic details, this floral Bardiglio, Bianco Carrara marble tile will give you all heart eyes! Sticking to a neutral palette for the flower-patterned tile ensures that your design is not overwhelming - you can run it as wild as you want! This marble tile is a one-step way to add a punch of florals to your shower wall, kitchen backsplash or accent wall design. Combining florals with neutral tones will also impart a more modern sensibility despite the classic appeal of white marble tile. Elevate rooms to beautiful new heights with an artsy floral print and durable marble surface. If going all-out with floral tile isn’t your cup of tea, consider using it as a centerpiece in the room in the form of a stove backsplash, shower niche, or flooring detail. Border your tile design with matching marble moldings and the result will be a statement-marking work of art!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.