
14x14 Bianco Carrara Wooden Athens Grey Marble Marble Arabesque Wall and Floor Tile 7sqft/case 5PK
Mfr # APLTRL8829A
Zoro # G715830173
product price: $431.99
/pk 5, $86.40/ea
Free Shipping & Returns
Key Features
Length
14.6 in
Width
13.8 in
Thickness
0.38 in
Material
Marble
Shape
Arabesque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLTRL8829A
Zoro #
G715830173
UPC #
840175593071
Country of Origin
China
Dimensions
Length
14.6 in
Width
13.8 in
Thickness
0.38 in
Details
Material
Marble
Shape
Arabesque
Color
Gray, White
Finish
Polished
Description
This tile is a stunning balance of Bianco Carrara’s timeless white elegance, Wooden Grey’s warm earthy tones, and Athens Grey’s sophisticated depth. The polished finish brings out the intricate veining in the marble, while the interwoven arabesque pattern creates a design that feels both traditional and modern. The layered curves and sharp details make it more than just a tile—it’s a statement piece.
Each 13.8x14.6-inch mesh-mounted sheet makes it easy to transform your walls, floors, or showers into works of art. Whether you're upgrading a master bathroom for a spa-like feel or adding flair to a commercial feature wall, this tile has the versatility and durability to handle it all. Its neutral tones fit right in with trending interiors, while the intricate design guarantees it will stand out.
Perfect for high-traffic areas yet stylish enough for a powder room, these tiles reflect light beautifully, adding brightness and depth to any space. It’s bold but not overwhelming—a design that gets noticed without trying too hard.
Each 13.8x14.6-inch mesh-mounted sheet makes it easy to transform your walls, floors, or showers into works of art. Whether you're upgrading a master bathroom for a spa-like feel or adding flair to a commercial feature wall, this tile has the versatility and durability to handle it all. Its neutral tones fit right in with trending interiors, while the intricate design guarantees it will stand out.
Perfect for high-traffic areas yet stylish enough for a powder room, these tiles reflect light beautifully, adding brightness and depth to any space. It’s bold but not overwhelming—a design that gets noticed without trying too hard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.