16 x 48 in. Matte Honey Gold Ceramic Large Format Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # GAL88GLD1648

  • Zoro # G715830289


product price: $303.99
/pk 2, $152.00/ea
Sold in multiples of 4 for $1,215.96
Free Shipping & Returns

Key Features

Width
15.75 in
Thickness
0.28 in
Finish
Matte
Material
Ceramic
Length
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAL88GLD1648
Zoro #
G715830289
UPC #
840175594856
Country of Origin
Spain

Dimensions

Width
15.75 in
Thickness
0.28 in
Length
47.25 in

Details

Finish
Matte
Color
Honey Gold
Material
Ceramic
Shape
Rectangle
Coverage Area
5.17 sq. ft/piece

Description

This 16x48in ceramic tile in golden honey is a showstopper for spaces that crave warmth, sophistication, and a dash of glam. The soft matte finish gives it an understated elegance, while the subtle texture and slight V2 variation keep the look interesting without being overwhelming. It's the perfect balance of modern and timeless, with a luxurious metallic undertone thats hard to ignore.The elongated rectangular shape is a favorite in the design world-ideal for creating visually stunning feature walls, shower enclosures that feel like a high-end spa, or even light-traffic floors that radiate class. Pair it with neutral tones to let the gold shine or with deep charcoals and blacks for a dramatic, moody contrast.Built to handle heat up to 150 degrees farenheit and resist moisture, this tile is right at home in steam rooms, shower walls, and commercial interiors that need a touch of sophistication. Whether you're looking to add a golden glow to your kitchen backsplash or elevate your bathroom with a bold statement, this tile brings just the right amount of flair and durability to your project. Its a little bit fancy, a little bit edgy, and 100% unforgettable.


  • Tile Dimension: 15.75 x 47.25 in., thickness: 7.14 mm, sq ft per sheet: 5.17, sheets per box: 3, sq ft per box: 15.5
  • Ceramic material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.