16x48 in. Matte Light Grey and White Ceramic Wall and Floor Tile 15.5 sq ft/case, 3PK

  • Mfr # COS88WHT1648

  • Zoro # G415830145


product price: $141.99
/pk 3, $47.33/ea
Sold in multiples of 5 for $709.95
Free Shipping & Returns

Key Features

Thickness
0.41 in
Shape
Rectangle
Material
Ceramic
Width
15.75 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS88WHT1648
Zoro #
G415830145
UPC #
840175593378
Country of Origin
Spain

Dimensions

Thickness
0.41 in
Width
15.75 in
Length
47.25 in

Details

Shape
Rectangle
Material
Ceramic
Color
Light Grey and White
Finish
Matte

Description

The tile embodies modern elegance with its soft, light grey tones and intricate white veining that mimic the natural beauty of marble. The matt finish enhances its sophisticated charm, making it a go-to choice for contemporary and transitional designs alike. With a large 16inx48in format, it minimizes grout lines, creating a seamless and spacious look thats perfect for stylish interiors.Its versatility shines across multiple applications-think indoor walls, serene shower spaces, and luxurious steam rooms. Whether its elevating a spa-like bathroom or adding a sleek touch to commercial walls, this tile balances beauty and practicality. While its not designed for high-traffic floors or swimming pools, it thrives in light-traffic settings, delivering durability and style where you need it most.This tile is like a quiet statement piece: subtle yet undeniably striking. It blends into your space while elevating it at the same time, proving that less really is more when it comes to refined design.


  • Tile Dimension: 15.75 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 5.17, sheets per box: 3, sq ft per box: 15.5
  • Ceramic material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.