1Coin Gray 4 in x 16 in Glass Glossy Wall Subway 5.33 sqft/case, 12PK
- Mfr # APLA88097 4x16A
- Zoro # G211319967
Key Features
Specifications
Details
- MFR #
- APLA88097 4x16A
- Zoro #
- G211319967
- UPC #
- 840175524594
- Country of Origin
- China
- Color
- Coin Gray
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Glossy
- Coverage Area
- 5.33 sq. ft
Dimensions
- Length
- 16 in
- Width
- 4 in
- Thickness
- 0.31 in
Description
This subway tile is tried-and-true for a reason it looks modern, clean and it’s incredibly easy to decorate. With its sleek style and brilliant sheen, this glass subway tile is perfect to bring some reflective allure to a bathroom, a shimmery effect around the fireplace, a timeless modern flair to a kitchen backsplash, patio, garage walls, or just a feel of freshness to any accent wall design. Its high gloss surface allows any room to look vivid and larger as a result of the light that bounces off the reflective gloss glass. Its maintenance is minimal thanks to the non-porous surface that is resistant to stains, water and mold. Are you looking for ways to jazz up a modern design? Play with different subway layouts - herringbone, chevron, vertical stack layouts offer a fresh take on this modern classic tile to make your designs more exciting. Its longer size will make patterns appear bigger and add visual length and depth. From vertical offset patterns to create the illusion of higher ceilings to retro basket weave patterns that add a sense of flow to space, this subway tile offers you the opportunity to create your own distinctive pattern.
- Weight and Dimension: Individual tile - 4- in x 16- in, Thickness - 0.31- in, Sq ft per sheet - 0.444, Sheets per box - 12, Sq ft per box - 5.33
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.