
1x12 Wooden Grey Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMGR881PA
Zoro # G511320137
product price:Â $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMGR881PA
Zoro #
G511320137
UPC #
840175526505
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
This sleek and rounded Wooden Grey marble pencil trim can be an incredible way to provide your tile walls a clean finish and streamlined look. Your tile ends are far less likely to chip or break when finished off with a pencil trim, leaving you with a professional-looking tile design with increased durability and performance. Utilized at the top of a shower wall, vanity backsplash or kitchen wall, our marble pencil tile gives a smooth transition to tiles that transition to a wall or cabinet. This pencil tile trim can border, or highlight statement tiles when used adjacent to contrasting colors. Let it stand out as a decorative piece around a white marble niche, or blend into matching Wooden Gray tiles on a backsplash for a more subtle look. Whether you’re tiling a kitchen backsplash, fireplace surround or a half bathroom wall, our Wooden Gray pencil liner is an important touch to complete a tile job with professionalism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.