2 x 16 in. Glossy Pastel light Blue Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECSKY216

  • Zoro # G015830217


product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Finish
Glossy
Material
Ceramic
Color
Pastel light Blue
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88DECSKY216
Zoro #
G015830217
UPC #
840175594610
Country of Origin
Spain

Dimensions

Length
15.75 in
Thickness
0.31 in
Width
1.97 in

Details

Finish
Glossy
Material
Ceramic
Color
Pastel light Blue
Shape
Rectangle

Description

The Deco Sky 2x16 ceramic tile combines the tranquility of pastel blue with the elegance of a beveled surface. The glossy finish accentuates the lightness of the hue while creating subtle shadows that add depth and texture to your walls.Ideal for feature walls, bathroom installations, and steam room accents, this tile infuses spaces with a calming, spa-like atmosphere. The pressed porcelain edges ensure flawless alignment, while its soft blue tone adapts beautifully to both natural and artificial light, making it a timeless and versatile addition to any design.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.