
20 pack Warm Greige 3-in. x 12-in. Matte Finished Glass Subway Wall Tile 5 Sq ft/case
Mfr # APLA88085M 3X12A
Zoro # G211319844
product price:Â $98.49
/pk 20, $4.92/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Thickness
0.31 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLA88085M 3X12A
Zoro #
G211319844
UPC #
840175524433
Country of Origin
China
Dimensions
Length
12 in
Width
3 in
Thickness
0.31 in
Details
Color
Warm Greige
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
Material
Glass
Shape
Subway
Finish
Matte
Coverage Area
5 sq. ft
Description
When its time to complete a kitchen or bathroom design, 3x12 glass subway tiles make a timeless decorative statement. The straightforward and uncomplicated design of a glass subway tile gives it the ability to quietly complement other materials while adding a modern sensibility to space. The beauty of a 3x12 subway is it opens ample design opportunities when installed in different layouts, from a chevron to vertical, horizontal or diagonal patterns for extra impact on accent wall, backsplash or shower designs. From a spectacular accent wall in the shower to a dynamic herringbone pattern behind the vanity, this matte glass subway tile brings any space a stylish contemporary touch. Non-porous surface of glass tile makes it super easy to clean and maintain without worrying about stains or spots! The idyllic combination of modern charm and timeless style in a uniform shade, this glass subway tile is the ticket to design a look that never looks out of style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.