23.6in x 47.2in Polished Black Marquina Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK
- Mfr # AR88MARQ2448A
- Zoro # G915220507
Key Features
Specifications
Details
- MFR #
- AR88MARQ2448A
- Zoro #
- G915220507
- UPC #
- 840175592111
- Country of Origin
- India
- Material
- Porcelain
- Color
- Black Marquina
- Shape
- Rectangle
- Finish
- Polished
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 47.2 in
- Width
- 23.6 in
- Thickness
- 9.5 mm
- Size
- 23.6 in x 47.2 in
Description
Make a bold statement with the Veneto Nero Marquina 24x48 tile in deep Jet Black, laced with delicate white veining that mimics the sophistication of natural marble. The polished surface gleams with elegance, bringing a touch of drama and luxury to your floors and walls. This large-format tile screams modern sophistication while minimizing grout lines for a seamless look that expands any room. Perfect for grand entryways, luxe bathrooms, or sleek kitchens, this tile pairs beautifully with metallic accents or natural wood tones for a design that’s on-trend yet timeless. Made from durable porcelain with rectified edges for precision, it’s as hardworking as it is beautiful—scratch-resistant, low-maintenance, and built to handle everyday chaos (Garage Walls and Bathroom Floors), even wine spills and muddy shoes). With seven unique porcelain faces, it ensures a natural, non-repetitive look. Elevate your space with a tile that makes every step feel like walking through an upscale showroom. Fancy yet functional, it’s the go-to for modern homeowners who crave style without the stress.
- Tile Dimension: 23.6 x 47.2 in., thickness: 9.5 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
- Porcelain material with Polished finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 7 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.