24x24 in. Honed Beige Gold Terrazzo Large Format Wall and Floor Tile 7.75 sq ft/case, 2PK

  • Mfr # APLTRZ88MLTA

  • Zoro # G315830153


product price:  $181.99
/pk 2, $91.00/ea
Sold in multiples of 4 for $727.96
Free Shipping & Returns

Key Features

Material
Terrazzo
Finish
Honed
Shape
Square
Width
23.62 in
Length
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTRZ88MLTA
Zoro #
G315830153
UPC #
840175592562
Country of Origin
Italy

Dimensions

Width
23.62 in
Length
23.62 in
Thickness
0.62 in

Details

Material
Terrazzo
Finish
Honed
Shape
Square
Color
Beige Gold

Description

Add warmth and character with Terrazzo Multi, a playful mix of beige, white, and gold flecks that radiate vibrancy. Its honed surface softens the overall look, creating a tactile, velvety finish that feels inviting. The 24x24-inch format keeps the layout clean and modern, while the V3 variation ensures an organic, lively feel that avoids repetition.Perfect for boutique stores, cheerful kitchens, or stylish entryways, this tile is as functional as it is charming. Slip-resistant and frost-resistant, it works well indoors and out. Use it as flooring for a bright and airy effect or as a backsplash to create a striking focal point. Its like having sunshine in tile form-warm, inviting, and always in style.


  • Tile Dimension: 23.62 x 23.62 in., thickness: 15.88 mm, sq ft per sheet: 3.88, sheets per box: 2, sq ft per box: 7.75
  • Terrazzo material with Honed finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.