24x24 in. Honed Forest Green and White Terrazzo Wall and Floor Tile 7.75 sq ft/case, 2PK

  • Mfr # APLTRZ88GRNA

  • Zoro # G515830274


product price:  $297.99
/pk 2, $149.00/ea
Sold in multiples of 4 for $1,191.96
Free Shipping & Returns

Key Features

Length
23.62 in
Width
23.62 in
Thickness
0.62 in
Material
Terrazzo
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRZ88GRNA
Zoro #
G515830274
UPC #
840175592548
Country of Origin
Italy

Dimensions

Length
23.62 in
Width
23.62 in
Thickness
0.62 in

Details

Material
Terrazzo
Shape
Square
Color
Forest Green and White
Finish
Honed

Description

Dive into bold and earthy tones with Terrazzo Green. This tile combines a deep forest green backdrop with flecks of charcoal gray and crisp white, delivering a natural yet contemporary aesthetic. The moderate V3 variation ensures dynamic patterns, making every piece feel unique. Its honed surface offers a smooth, matte finish that softens its boldness, while the 24x24-inch format is ideal for creating expansive, seamless floors and walls.Perfect for outdoor patios, modern bathrooms, or upscale dining spaces, this tile strikes the balance between statement-making design and everyday practicality. Slip-resistant and frost-resistant, its as durable as it is stunning. Pair it with brushed nickel or warm brass fixtures for a sleek, designer-approved look. Green isnt just a color here-its a lifestyle.


  • Tile Dimension: 23.62 x 23.62 in., thickness: 15.88 mm, sq ft per sheet: 3.88, sheets per box: 2, sq ft per box: 7.75
  • Terrazzo material with Honed finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.