24x24 in. Honed Gray Beige Terrazzo Large Format Wall and Floor Tile 7.75 sq ft/case, 2PK

  • Mfr # APLTRZ88GRSA

  • Zoro # G015830163


product price:  $181.99
/pk 2, $91.00/ea
Sold in multiples of 4 for $727.96
Free Shipping & Returns

Key Features

Thickness
0.62 in
Width
23.62 in
Length
23.62 in
Material
Terrazzo
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRZ88GRSA
Zoro #
G015830163
UPC #
840175592555
Country of Origin
Italy

Dimensions

Thickness
0.62 in
Width
23.62 in
Length
23.62 in

Details

Color
Gray Beige
Material
Terrazzo
Shape
Square
Finish
Honed

Description

Sleek and versatile, Terrazzo Gris showcases a neutral gray backdrop peppered with flecks of beige, warm brown, and crisp white. The honed finish enhances its understated elegance, making it the perfect choice for modern, minimalist interiors. The 24x24-inch size is practical for both small and large spaces, creating continuity with fewer grout lines. Its V3 variation ensures subtle shifts in tone and texture, giving it a natural, non-repetitive look.Ideal for office spaces, modern kitchens, and contemporary bathrooms, this tile blends beautifully with both warm and cool palettes. Pair it with darker grout for a bold contrast or soft grout for a seamless design. Its durability and slip resistance make it a favorite for high-traffic areas. With Terrazzo Gris, sophistication is a breeze.


  • Tile Dimension: 23.62 x 23.62 in., thickness: 15.88 mm, sq ft per sheet: 3.88, sheets per box: 2, sq ft per box: 7.75
  • Terrazzo material with Honed finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.