24x24 in. Honed White Gold Terrazzo Large Format Wall and Floor Tile 7.75 sq ft/case, 2PK

  • Mfr # APLTRZ88PERA

  • Zoro # G015830149


product price: $168.99
/pk 2, $84.50/ea
Sold in multiples of 4 for $675.96
Free Shipping & Returns

Key Features

Length
23.62 in
Shape
Square
Finish
Honed
Thickness
0.62 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTRZ88PERA
Zoro #
G015830149
UPC #
840175592586
Country of Origin
Italy

Dimensions

Length
23.62 in
Thickness
0.62 in
Width
23.62 in

Details

Shape
Square
Finish
Honed
Material
Terrazzo
Color
White Gold

Description

Soft and luxurious, Terrazzo Pearl combines a clean white backdrop with delicate gray flecks and hints of golden amber. The honed surface gives it a matte, velvety texture that exudes elegance, while the 24x24-inch size allows for expansive layouts with minimal grout lines. Its V3 variation adds a natural, flowing quality to the design, making each tile feel like a piece of art.Perfect for spa-like bathrooms, luxurious kitchens, or sophisticated office spaces, this tile pairs beautifully with metallic accents and neutral tones. Its frost-resistant and slip-resistant properties make it a durable yet stylish choice. With Terrazzo Pearl, your space will glow with understated glamour.


  • Tile Dimension: 23.62 x 23.62 in., thickness: 15.88 mm, sq ft per sheet: 3.88, sheets per box: 2, sq ft per box: 7.75
  • Terrazzo material with Honed finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products