24x24 in. Polished Ivory White and Gray Terrazzo Wall and Floor Tile 15.5 sq ft/case, 4PK

  • Mfr # TRZ88CALPOLA

  • Zoro # G015830286


product price:  $310.99
/pk 4, $77.75/ea
Sold in multiples of 3 for $932.97
Free Shipping & Returns

Key Features

Shape
Square
Thickness
0.5 in
Material
Terrazzo
Finish
Polished
Length
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRZ88CALPOLA
Zoro #
G015830286
UPC #
840175592531
Country of Origin
Italy

Dimensions

Thickness
0.5 in
Length
23.62 in
Width
23.62 in

Details

Shape
Square
Color
Ivory White and Gray
Material
Terrazzo
Finish
Polished

Description

For a touch of refined elegance, Terrazzo Calacatta offers a soft ivory white backdrop sprinkled with delicate gray flecks. Its polished surface adds a sleek, high-end finish, making it ideal for creating bright, open spaces. The 24x24-inch format works beautifully in both compact and expansive areas, minimizing grout lines for a smooth, modern aesthetic. The V3 variation ensures subtle texture and movement while maintaining a clean and sophisticated look.Perfect for spa-like bathrooms, luxurious living rooms, or sleek kitchen islands, this tile pairs seamlessly with light-toned furnishings or metallic finishes for a serene and upscale atmosphere. Its durability and low water absorption make it a practical choice for interior spaces, offering beauty without compromising on function. Terrazzo Calacatta proves that sometimes, less is more.


  • Tile Dimension: 23.62 x 23.62 in., thickness: 12.7 mm, sq ft per sheet: 3.88, sheets per box: 4, sq ft per box: 15.5
  • Terrazzo material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products