2White 8.1 in x 9.25 in Porcelain Matte Floor and Wall Tile 9.93 sqft/case, 25PK
- Mfr # APLTERICAR
- Zoro # G111319883
Key Features
Specifications
Details
- MFR #
- APLTERICAR
- Zoro #
- G111319883
- UPC #
- 840175530540
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 9.93 sq. ft
Dimensions
- Length
- 9.25 in
- Width
- 8.1 in
- Thickness
- 0.31 in
- Height
- 8 in
Description
This nature-inspired, stone-looking hexagon tile offers your space a trendy yet timeless design element. With a cool neutral color and a size that’s larger than the typical vintage hexagons, this porcelain tile is a contemporary addition to any space. If you’re looking for a geometric tile that makes a huge impact, look no further than this large hexagon tile! Whether you’re renovating a farmhouse kitchen, or redesigning your classic bathroom with sleek and modern floors, these large hexagon tiles are a natural choice. It can look simple yet chic, modern or retro - it all depends on how you accent them in your space! By mimicking natural stone with a long-wearing porcelain finish, it’s an extremely durable option for bathrooms, kitchens, mudrooms, steam rooms and more! Create a contemporary accent wall, vanity backsplash, fireplace surround or commercial floor design with reduced grout lines and continuous look. Its non-porous porcelain will not hold any stains, making cleaning a breeze in high-moisture and commercial areas!.
- Weight and Dimension: Individual Tile- 8.1-in W x 9.25-in L, Thickness- 0.31-in, Sq ft per sheet- 0.39, Sheets per box- 25, Sq ft per box- 9.93
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.