
2x12 Wooden Grey Marblee Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMGR885PA
Zoro # G911319731
product price: $205.99
/pk 10, $20.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMGR885PA
Zoro #
G911319731
UPC #
840175526536
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
Tile trims are the tiny details for a five-star tile design and this chair rail is no exception. Cover the edges of a stone backsplash, or use it along the corners of a shower niche - our Wooden Gray marble chair rail is the perfect complement for a classy tile design! Breathe a decorative flair to your marble kitchen backsplash by running a few rows of accent tile bordered with a marble chair rail. Create a recessed shower niche that’s enhanced with a chair rail - we guarantee that your space will look whole lot more delightful, detailed and unique! Do you have a flat subway tile design that needs visual interest? This chair rail gives the homeowner the perfect chance to show off creativity and style. Finish off a marble subway backsplash where tiles meet with a wall, or accentuate stone fireplace surrounds that need a touch of detail. With this chair rail as a decorative touch, your marble tile design is well on its way!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.