32 x 32 in. Matte Midnight Gray with Wall and Floor Tile 13.78 sq ft/case, 2PK

  • Mfr # ATH88RO3232A

  • Zoro # G115830179


product price: $182.99
/pk 2, $91.50/ea
Sold in multiples of 4 for $731.96
Free Shipping & Returns

Key Features

Shape
Square
Thickness
0.38 in
Material
Porcelain
Finish
Matte
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH88RO3232A
Zoro #
G115830179
UPC #
840175593279
Country of Origin
Italy

Dimensions

Thickness
0.38 in
Length
31.5 in
Width
31.5 in

Details

Color
Midnight Gray with Burnt Amber
Shape
Square
Material
Porcelain
Finish
Matte

Description

With its balanced square dimensions, the Pinnacle Rock 32x32 tile delivers versatile design options, from traditional grid patterns to creative layouts. Its deep gray base, highlighted with striking rust-colored veins, adds character and depth to any room. Precision-crafted from porcelain, these tiles undergo a state-of-the-art manufacturing process that ensures both durability and visual consistency. This size works beautifully in both smaller residential spaces like bathrooms and larger commercial applications like office lobbies, offering a sophisticated, slate-inspired look with a contemporary edge.


  • Tile Dimension: 31.5 x 31.5 in., thickness: 9.53 mm, sq ft per sheet: 6.89, sheets per box: 2, sq ft per box: 13.78
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.