32 x 32 in. Matte Soft White with Light Gray Porcelain Wall and Floor Tile 13.78 sq ft/case, 2PK

  • Mfr # ATH88GL3232A

  • Zoro # G315830115


product price:  $182.99
/pk 2, $91.50/ea
Sold in multiples of 4 for $731.96
Free Shipping & Returns

Key Features

Shape
Square
Material
Porcelain
Width
31.5 in
Thickness
0.38 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATH88GL3232A
Zoro #
G315830115
UPC #
840175593231
Country of Origin
Italy

Dimensions

Width
31.5 in
Thickness
0.38 in
Length
31.5 in

Details

Shape
Square
Material
Porcelain
Finish
Matte
Color
Soft White with Light Gray

Description

The 32x32 size of the Pinnacle Glacier tile offers a balanced square format thats versatile and ideal for creating symmetrical patterns or grid layouts. This size provides a cohesive look while still being manageable for smaller areas like bathrooms or kitchens. The square shape allows for uniformity and easy installation, and it creates a clean, modern appearance while still showcasing the natural veining of its marble-inspired surface. Whether used in residential or commercial spaces, this size ensures a timeless yet practical design.Ideal for open-concept living spaces or high-traffic commercial areas, this tile offers durability without compromising style. Its neutral palette complements a variety of interiors, from airy bathrooms to sleek kitchens. Large enough to make a statement but versatile enough to blend seamlessly, its a designers dream.This collection features versatile sizes: 24x48 for seamless spaces, 32x32 for balanced layouts, 12x48 Groove for dynamic patterns, and 12x12 Mosaic for detailed accents and flexibility in design.


  • Tile Dimension: 31.5 x 31.5 in., thickness: 9.53 mm, sq ft per sheet: 6.89, sheets per box: 2, sq ft per box: 13.78
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.