3Purple 2.5 in x 8 in Ceramic Glossy Wall Subway 5.38 sqft/case, 38PK
- Mfr # La Riviera Lavanda Blue 2.5x8
- Zoro # G911320010
Key Features
Specifications
Details
- MFR #
- La Riviera Lavanda Blue 2.5x8
- Zoro #
- G911320010
- UPC #
- 840175530113
- Country of Origin
- Spain
- Color
- Purple
- Tile Use
- bathroom walls, kitchen backsplash, shower walls, steam rooms and more
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- indoor
- Coverage Area
- 5.38 sq. ft
Dimensions
- Length
- 8 in
- Width
- 2.5 in
- Thickness
- 0.31 in
Description
This subway tile will give your interiors a delightful design boost with an unmatched silky beauty. Fascinated by the royal feel and lustrous appeal of silk, this subway tile is crafted with a delicate texture and glossy finish. Traditional subway shape is rejuvenated with a rich appearance that is classic enough to remain timeless but rich enough to impress. Time to say good-bye to dull outdated walls! This ceramic subway tile will give showers, kitchens and living rooms a warm and inviting glow with a durable ceramic surface that feels amazing to the touch. Its non-porous surface does not hold even the most dreaded stains, like red wine, coffee spill and oil. The subtle sheen brightens any wall or floor area with an impressive glow to ensure a radiant and high-end look at your home. This ceramic subway tile has everything in one beautiful package - beauty, function and durability with an unexpected royal feel that is sure to impress!.
- Weight and Dimension: sheet size: 2.5-in W x 8-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.14, sheets per box- 38, Sq ft per box- 5.38
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.