3X6 Frosted Aquamarine Subway Glass Tile 5 Sq.Ft., 40PK

  • Mfr # APLA99041M36EC108

  • Zoro # G509578168


product price:  $84.65
/pk 40, $2.12/ea
Free Shipping & Returns

Key Features

Length
6"
Width
3"
Thickness
0.31"
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLA99041M36EC108
Zoro #
G509578168
UPC #
-
Country of Origin
China

Dimensions

Length
6"
Width
3"
Thickness
0.31"

Details

Color
Sky Blue
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Glass
Shape
Subway
Finish
Matte

Description

  • •Weight and Dimension: sheet size: 3-in W x 6-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.13, sheets per box- 40, Sq ft per box- 5
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, kitchen backsplash, shower walls, steam rooms and more

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.