
4x12 Crystal Sand Marble Honed Subway Floor and Wall Tile 5 sqft/case, 15PK
Mfr # APLFSH88412HA
Zoro # G111320476
product price:Â $84.59
/pk 15, $5.64/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLFSH88412HA
Zoro #
G111320476
UPC #
840175525737
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Details
Material
Marble
Shape
Subway
Color
Wooden Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
With a history dating back to the 1900s Victorian-era, subway tile is a true classic that stands the test of time as the most enduring choice for a backsplash. Elegant, versatile, and easy to decorate with, our marble subway tile is the perfect choice for a timeless look combined with the luxurious feel of natural stone for elegant backsplash, accent wall and flooring designs. If you like to skip bold designs and keep your tile design simple and classic instead, 4x12 honed Crystal Sand marble subway tiles are safe and always on trend. It brings clean geometry that can fit seamlessly into any existing decor with a honed finish that appears as a satin, smooth surface with little reflection of light. Traditional shape allows the true beauty of genuine marble to shine out without distracting the eyes. Although classic in form, subway tiles allow for fresh design ideas with a host of layout patterns too - from vintage-style herringbones to vertical stacked patterns with a contemporary feel. Whichever you choose to install, it will class up any shower, vanity surround or fireplace with the sophisticated aura of marble in an aesthetically pleasing look that will be relevant for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.