7x18 in. Matte Terracotta Porcelain Large Format Wall and Floor Tile 8.93 sq ft/case, 11PK

  • Mfr # UMB88COTLSNA

  • Zoro # G615830303


product price:  $256.99
/pk 11, $23.36/ea
Sold in multiples of 5 for $1,284.95
Free Shipping & Returns

Key Features

Thickness
0.38 in
Length
17.7 in
Material
Porcelain
Color
Terracotta
Shape
Bow-tie, Geometric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88COTLSNA
Zoro #
G615830303
UPC #
840175594238
Country of Origin
Spain

Dimensions

Thickness
0.38 in
Length
17.7 in
Width
7 in

Details

Material
Porcelain
Color
Terracotta
Shape
Bow-tie, Geometric
Finish
Matte

Description

The terracotta porcelain tile in a matte finish embodies rustic elegance with a modern edge. The warm, earthy terracotta color exudes natural charm, perfect for spaces that embrace organic textures and tones. Its unique bow-tie shape 7x17.7in offers a fresh geometric style that adds depth and creativity to floors and walls alike. The slight variation V2 enhances its natural look, giving each tile a subtle handcrafted appeal.This tile works beautifully in kitchens, bathrooms, and patios, where its distinctive shape can be arranged in captivating patterns like interlocking layouts or zigzags. Pair it with neutral tones for a cohesive, understated look, or mix it with bold colors for a striking, design-forward aesthetic.Crafted from durable porcelain, its designed to withstand high-traffic areas and moisture-rich environments like steam rooms and bathrooms. Recommended installation with Laticrete 254 Platinum mortar and Laticrete Permacolor grout ensures a secure and lasting finish. While not suitable for pools, its a reliable and stylish option for residential and commercial spaces where timeless beauty and durability meet.


  • Tile Dimension: 7 x 17.7 in., thickness: 9.53 mm, sq ft per sheet: 0.81, sheets per box: 11, sq ft per box: 8.93
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.