Shop APOLLO TILE
See all product information
Create Account
9x10 Calacatta Gold Glacier Terrazzo Atlantic Gray Marble Wall and Floor Tile 3.14sq ft/cas, 5PK
- Mfr # APLVNZ8801HXA
- Zoro # G815830165
product price:
$
185.99
/pk of 5, $37.20/ea
Free Shipping & Returns
Key Features
Length
10.2 in
Width
8.86 in
Thickness
0.38 in
Material
Marble
Shape
Kaleidoscopic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APLVNZ8801HXA
- Zoro #
- G815830165
- UPC #
- 840175592807
- Country of Origin
- China
Dimensions
- Length
- 10.2 in
- Width
- 8.86 in
- Thickness
- 0.38 in
Details
- Material
- Marble
- Shape
- Kaleidoscopic
- Color
- White, Gray
- Finish
- Polished, Honed
Description
Bold, geometric, and effortlessly luxurious, this tile design takes inspiration to the next level with its striking mix of Calacatta Gold marble and Glacier Terrazzo paired with Atlantic Gray Terrazzo accents. Its polished and honed surface creates a perfect balance between sleek elegance and subtle texture, catching the eye without overwhelming the space. With its captivating hexagonal shape, framed by triangular terrazzo patterns, this design is all about creating visual intrigue and dimension. Whether you’re aiming for contemporary chic or a more timeless look, this tile offers endless versatility.
Crafted with durability in mind, it’s mesh-mounted for easy installation and designed to thrive in both residential and commercial settings. Fancy up a light traffic floor, add drama to a kitchen backsplash, or redefine luxury in your shower walls. While it’s not ideal for steam rooms or pools, it’s perfectly suited for heat areas up to 150°F, making it a star for fireplaces or other heat-prone spots. This tile isn’t just a surface—it’s a statement piece that elevates walls, floors, and backsplashes into works of art. Let’s be honest, your space deserves the glow-up, and this tile delivers just that with effortless finesse.
Crafted with durability in mind, it’s mesh-mounted for easy installation and designed to thrive in both residential and commercial settings. Fancy up a light traffic floor, add drama to a kitchen backsplash, or redefine luxury in your shower walls. While it’s not ideal for steam rooms or pools, it’s perfectly suited for heat areas up to 150°F, making it a star for fireplaces or other heat-prone spots. This tile isn’t just a surface—it’s a statement piece that elevates walls, floors, and backsplashes into works of art. Let’s be honest, your space deserves the glow-up, and this tile delivers just that with effortless finesse.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.