Shop APOLLO TILE
See all product information
Create Account
9x10 Carrara White Marble Hexagon 10.25 in. x 9 in. Honed Peel and Stick Tile 6.41 sq.ft./Case, 10PK
- Mfr # TCPLST9902
- Zoro # G209578215
product price:Â
$
80.35
/pk of 10, $8.04/ea
Key Features
Length
10.25"
Width
9"
Thickness
0.31"
Material
Carrara White
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCPLST9902
- Zoro #
- G209578215
- UPC #
- -
- Country of Origin
- China
- Material
- Carrara White
- Shape
- Hexagon
- Color
- White
- Tile Use
- kitchen backsplash, bathroom/vanity walls, staircase
- Finish
- Honed
- Application
- Indoor
Dimensions
- Length
- 10.25"
- Width
- 9"
- Thickness
- 0.31"
Description
Stay stylish and embellish any space with our 5" Carrara White Hexagon Marble Peel and Stick tile. These easy to install peel and stick tiles can be used at a kitchen backsplash, and bathroom/vanity walls. High grade adhesive backing to the slices of marble make them a quick and easy remodel option. Due to its high-quality backing and a long wearing facing, it is best suited for a low-moisture and low-heat installation.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.