9x10 Carrara White Marble Hexagon Peel And Stick Marble Tile 6.41 sq.ft/case, 10PK

  • Mfr # TCPLST9901

  • Zoro # G909578102


product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Length
10.25"
Width
9"
Thickness
0.31"
Material
Carrara White
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCPLST9901
Zoro #
G909578102
UPC #
-
Country of Origin
China

Dimensions

Length
10.25"
Width
9"
Thickness
0.31"

Details

Material
Carrara White
Shape
Hexagon
Color
White
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Finish
Honed
Application
Indoor

Description

Stay stylish and embellish any space with our 2.5 in. Carrara White Hexagon Marble Peel and Stick tile. These easy to install peel and stick tiles can be used at a kitchen backsplash, and bathroom/vanity walls too. High grade adhesive backing to the slices of marble make them a quick and easy remodel option. Due to its high-quality backing and a long wearing facing, it is best suited for a low-moisture and low-heat installation.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.