9x10 in. Matte Light Frost Blue Glass Mosaic Hexagon Wall and Floor Tile 3.28 sq ft/case, 5PK

  • Mfr # APLSTR8807A

  • Zoro # G515830090


product price:  $206.99
/pk 5, $41.40/ea
Free Shipping & Returns

Key Features

Length
9 in
Finish
Matte
Shape
Hexagon
Material
Glass
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSTR8807A
Zoro #
G515830090
UPC #
840175592517
Country of Origin
China

Dimensions

Length
9 in
Thickness
0.31 in
Width
10.5 in

Details

Finish
Matte
Shape
Hexagon
Material
Glass
Color
Light Frost Blue

Description

Add a breath of fresh air to your home with the serene beauty of the Frosted Blue Hexagon Glass Mosaic Tile. This soft, misty blue tone feels like a gentle ocean breeze, perfect for creating a calming, coastal vibe. The matte finish keeps it elegant, while the hexagonal shape brings a modern, geometric flair.Available in a variety of elegant color tones, including deep inCharcoal Gray,in soft inCloud Gray,in misty inPewter Gray,in and delicate inFrosted Blue,in these tiles ensure youll find the perfect shade to complement your style. Each variation carries the same matte finish and hexagon pattern that balances classic appeal with modern flair.Ideal for kitchens, shower walls, and even statement features, this 10.5in x 9in tile sheet with 3in x 3in chips brings subtle color and texture to your design. Whether paired with crisp whites or warm wood tones, Frosted Blue effortlessly enhances the tranquility of your space. Its easy to install, simple to clean, and guaranteed to have your guests asking, Where did you find this?


  • Tile Dimension: 10.5 x 9 in., thickness: 7.95 mm, sq ft per sheet: 0.66, sheets per box: 5, sq ft per box: 3.28
  • Glass material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.