9x10 in. Matte Silver Stormy Gray Glass Mosaic Hexagon Wall and Floor Tile 3.28 sq ft/case, 5PK

  • Mfr # APLSTR8808A

  • Zoro # G215830284


product price:  $206.99
/pk 5, $41.40/ea
Free Shipping & Returns

Key Features

Shape
Hexagon
Thickness
0.31 in
Finish
Matte
Length
9 in
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSTR8808A
Zoro #
G215830284
UPC #
840175592524
Country of Origin
China

Dimensions

Thickness
0.31 in
Length
9 in
Width
10.5 in

Details

Shape
Hexagon
Finish
Matte
Color
Silver Stormy Gray
Material
Glass

Description

Soft, subtle, and effortlessly chic-the Cloud Gray Hexagon Glass Mosaic Tile is a designer's dream. With its neutral tone and matte finish, this tile blends seamlessly into any style, from contemporary minimalism to farmhouse charm. Its like the perfect pair of jeans-versatile, timeless, and always in style.Available in a variety of elegant color tones, including deep inCharcoal Gray,in soft inCloud Gray,in misty inPewter Gray,in and delicate inFrosted Blue,in these tiles ensure youll find the perfect shade to complement your style. Each variation carries the same matte finish and hexagon pattern that balances classic appeal with modern flair.Use it for kitchen backsplashes, shower walls, or as a subtle accent for commercial spaces-its got the range! The 10.5in x 9in sheets and 3in x 3in hexagonal chips make it easy to install and a breeze to maintain. Cloud Gray is here to create a calm, airy atmosphere in your home, offering both practicality and style with just the right touch of sophistication.


  • Tile Dimension: 10.5 x 9 in., thickness: 7.95 mm, sq ft per sheet: 0.66, sheets per box: 5, sq ft per box: 3.28
  • Glass material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.