9x10 in. Matte Soft Silver Gray Glass Mosaic Hexagon Wall and Floor Tile 3.28 sq ft/case, 5PK

  • Mfr # APLSTR8805A

  • Zoro # G615830228


product price:  $206.99
/pk 5, $41.40/ea
Free Shipping & Returns

Key Features

Thickness
0.31 in
Material
Glass
Width
10.5 in
Finish
Matte
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSTR8805A
Zoro #
G615830228
UPC #
840175592494
Country of Origin
China

Dimensions

Thickness
0.31 in
Width
10.5 in
Length
9 in

Details

Color
Soft Silver Gray
Material
Glass
Finish
Matte
Shape
Hexagon

Description

Step up your design game with this stunning hexagon glass mosaic tile in a dreamy inSoft Silver Grayin hue-a true classic. Its matte finish softens the bold geometric design, creating a sophisticated vibe thats as versatile as your imagination. Perfectly sized at 10.5in x 9in per sheet, with chic 3in x 3in chips, it's ideal for pulling together a backsplash that says, inIve got taste,in or a bathroom wall that whispers luxury.Available in a variety of elegant color tones, including deep inCharcoal Gray,in soft inCloud Gray,in misty inPewter Gray,in and delicate inFrosted Blue,in these tiles ensure youll find the perfect shade to complement your style. Each variation carries the same matte finish and hexagon pattern that balances classic appeal with modern flair.Whether its your cozy shower wall or that Instagram-worthy kitchen backsplash, this tile is all about making a statement-subtle but oh-so-stylish. Its mesh-mounted for easy installation, so even DIY-ers can say, inI nailed itin literally. While it loves the indoors, its not quite ready for outdoor adventures or poolside parties. Think of it as the friend whos always dressed for brunch, not the beach.Trendy yet timeless, these tiles scream high-end spa vibes, but on your terms. They're easy to clean, heat-resistant up to 150 degrees farenheit, and built for walls that get compliments. Let your walls do the talking-this collection is your shortcut to a inWhered you get that?in design moment.


  • Tile Dimension: 10.5 x 9 in., thickness: 7.95 mm, sq ft per sheet: 0.66, sheets per box: 5, sq ft per box: 3.28
  • Glass material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products