
9x10 Thassos White Bardiglio Marble Polished Floor and Wall Mosaic Tile 2.99 sqft/case, 5PK
Mfr # APLSE88CV07A
Zoro # G411320268
product price:Â $125.99
/pk 5, $25.20/ea
Free Shipping & Returns
Key Features
Length
9.9 in
Width
8.7 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSE88CV07A
Zoro #
G411320268
UPC #
840175528776
Country of Origin
China
Dimensions
Length
9.9 in
Width
8.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
Gray and White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
2.99 sq. ft
Description
This Thassos White, Bardiglio marble mosaic tile brings a modern retro theme to any interior design project! Its geometric shape harnesses the power of angles to deliver a stunning visual display with an eye-catching arrow effect. The soft graphic appeal it creates with white and grey marbles perfectly breaks up monotony while embracing a tranquil feel with its neutral palette. This marble mosaic tile is a classy choice when it comes to adding a pop of pattern to make your space become exciting and invigorating, in one single step. Are you tired of your plain bathroom walls? Create captivating geometry on an accent wall, behind the vanity or around the tub. Keep the room interesting yet balanced and comfortable to the eye. This dynamic pattern feels absolutely energetic on the shower walls without being an overabundance for the eyes. Showcase your love for pattern and elegant style with a remarkable kitchen backsplash that will instantly add a new creative aspect to your home. This marble mosaic tile creates a statement-making tile rug with slip-resistant quality - let it become the very first thing visitors look at when they step into your entryway!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.