Altin 11.6 in. x 11.6 in. Glossy Honey Gold Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLFG018815YA
- Zoro # G811637546
Key Features
Specifications
Product Information
- MFR #
- APLFG018815YA
- Zoro #
- G811637546
- UPC #
- 840175584581
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06mm
- Size
- 11.6 in x 11.6 in
Details
- Color
- Gold
- Tile Use
- Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform Square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Add an instant ray of sunshine to your interiors with a yellow glass mosaic tile. This warm, sunny shade will instantly brighten any scheme while creating an immediate energizing effect. Whether you want to make yellow the dominant color using it for a feature wall, or incorporate this lovely hue in smaller doses as an accent or border, our yellow mosaic brightens any space, in no time!. Ready to add a punch of positive color? A yellow vanity backsplash can give your neutral bathroom space a color foundation and elevate your morning routines. Use it against dark wood furniture to ground the bright color scheme, or keep it light and fresh with plenty of white accessories. Consider it against black accents to give this beautiful glass tiles more zing!
- Dimension: Tile: 11.6x11.6" , Thickness: 7.94 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.