Shop APOLLO TILE
See all product information
Create Account
Amalfi 3x12 in. Black with Amber Pearl flecks Glossy Shell, Terrazzo Elongated Subway Tile, 20PK
- Mfr # APLAQT8807BRBLK
- Zoro # G522810221
product price:Â
$
148.99
/pk of 20, $7.45/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Size
3 in x 12 in
Material
Shell, Terrazzo
Shape
Brick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APLAQT8807BRBLK
- Zoro #
- G522810221
- UPC #
- 199793000462
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 3 in
- Size
- 3 in x 12 in
Details
- Material
- Shell, Terrazzo
- Shape
- Brick
- Color
- Black with Amber Pearl flecks
- Style
- Terrazzo
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Finish
- Glossy
- Coverage Area
- 5 Sq. ft/ Carton
Description
Amalfi 3x12 in. Black with Amber Pearl flecks Glossy Shell, Terrazzo Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Rich, dramatic, and full of texture, this black terrazzo subway tile brings modern sophistication to any space. The deep charcoal base is embedded with reflective shell and stone fragments in shades of gray, bronze, and ivory, creating a subtle shimmer that changes with the light. Each 3x12 tile combines the natural beauty of terrazzo with the elegance of a glossy finish, giving walls a refined yet artistic edge. Whether used in a vertical stack for a sleek spa aesthetic or in a herringbone layout for added character, it elevates kitchens, bathrooms, and accent walls alike. Durable, moisture-resistant, and easy to maintain, this shell terrazzo tile pairs beautifully with matte black, brass, or brushed nickel fixtures, ideal for creating a bold, contemporary statement without overwhelming the space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.