
Amalfi 9x8 in. Ivory White with Copper flecks Glossy Shell, Terrazzo Hexagon Tile, 5PK
Mfr # APLAQT8804HXWHT
Zoro # G022810202
original price:Â $53.29 , new price: $45.29 , 15 percent off
new price:Â $45.29
/pk 5, $9.06/eaKey Features
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Shell, Terrazzo
Size
9 in x 8 in
Length
8 in
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLAQT8804HXWHT
Zoro #
G022810202
UPC #
199793000431
Country of Origin
China
Dimensions
Size
9 in x 8 in
Length
8 in
Width
9 in
Details
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Shell, Terrazzo
Color
Ivory White with Copper flecks
Finish
Glossy
Coverage Area
1.8 Sq. ft/ Carton
Style
Terrazzo
Shape
Hexagon
Description
Amalfi 9x8 in. Ivory White with Copper flecks Glossy Shell, Terrazzo Hexagon Wall and Floor Tile (1.8 sq ft/case, 5-Pack). Bright, elegant, and full of natural character, this white terrazzo hex tile adds a light and airy charm to modern interiors. The soft ivory base is scattered with warm golden, amber, and shell-toned fragments that shimmer beautifully under light, creating a sense of movement and depth. Each 9x7.9 tile showcases the unique artistry of shell terrazzo, balancing organic texture with a polished glossy finish. The hexagon format offers a modern geometric appeal, perfect for statement walls, shower surrounds, or decorative floors. Durable and moisture-resistant, this tile brings subtle luxury to both residential and commercial settings. Pair it with gold accents, warm neutrals, or soft beige grout for a refined, coastal-inspired aesthetic that feels timeless and bright.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.