Amalfi 9x8 in. Mint Green with Copper flecks Glossy Shell, Terrazzo Hexagon Tile, 5PK

  • Mfr # APLAQT8801HXGRN

  • Zoro # G522810191


original price:  $53.29 , new price: $45.29 , 15 percent off
new price:  $45.29
/pk 5, $9.06/ea

Key Features

Width
9 in
Coverage Area
1.8 Sq. ft/ Carton
Style
Terrazzo
Material
Shell, Terrazzo
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLAQT8801HXGRN
Zoro #
G522810191
UPC #
199793000400
Country of Origin
China

Dimensions

Width
9 in
Length
8 in
Size
9 in x 8 in

Details

Coverage Area
1.8 Sq. ft/ Carton
Style
Terrazzo
Material
Shell, Terrazzo
Shape
Hexagon
Color
Mint Green with Copper flecks
Finish
Glossy
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop

Description

Amalfi 9x8 in. Mint Green with Copper flecks Glossy Shell, Terrazzo Hexagon Wall and Floor Tile (1.8 sq ft/case, 5-Pack). Refreshing yet refined, this hexagon tile brings a burst of personality to any space. Its mint-green base, scattered with natural copper and brown shell flecks, captures the organic charm of terrazzo with a glossy, modern twist. Made from a blend of real shell and terrazzo, each tile reflects subtle light variations that add movement and texture to walls and floors. The 9x7.9-inch hex shape offers a playful geometric layout perfect for statement floors, shower walls, or artistic feature panels. Despite its delicate appearance, this tile is built for lasting beauty. The surface resists moisture and heat, making it ideal for bathrooms, powder rooms, or accent installations in both residential and commercial interiors. Style it with warm neutrals, brass fixtures, or light wood accents to let its mint-and-copper tones truly shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.